Beli printer multi fungsi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Asus ExpertBookDeskripsi:Ports: - 1x HDMI 1.4 - 1x VGA Port (D-Sub) - 1x 3.5mm Combo Audio Jack - 1x RJ45 Gigabit Ethernet - 1x DC-in - 1x USB 2.0 Type-A - 2x USB 3.2 Gen 2 Type-A - 1x Thunderbolt™ 4 supports display / power delivery - Micro SD card reader Keyboard : Backlit Chiclet KeyboardPower supply : ø4.5, 65W AC Adapter, Output: 19V DC, 3.42A, 65W, Input: 100~240V AC 50/60Hz universalTouchpad feature : Support Fingerprint loginConnectivity 0Expansion slot- 1x DDR4 SO-DIMM slot- 1x M.2 2280 PCIe 3.0x2- 1x STD 2.5" SATA HDDSoftware & Security : Office Home and Student 2021 includedAccessories : BackpackKSP~ Powerful, Configurable with latest 11th gen intel processor and wifi 6 connectivity~ Take-anywhere mobility with Military grade Durability and lightweight chassis~ Business-level security with Webcam Shield against malicious hackers and TPM 2.0
- Epson Printer Ink Tank All-in-OneDeskripsi:Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
- Canon Printer MultifunctionDeskripsi:Printer Multifungsi dengan Faks dan Pencetakan 2 Sisi OtomatisPrinter multifungsi yang ringkas ini dilengkapi dengan Auto Document Feeder kapasitas 20 lembar dan opsi kartrid XL untuk pencetakan hemat biaya.- Cetak, Pindai, Salin, Faks- Kecepatan cetak Standar ISO (A4): hingga 8,8 ipm hitam / 4,4 ipm warna- Wireless, Mopria, AirPrint, Direct Wireless- Volume cetak yang direkomendasikan: 30 hingga 100 halamanatribut:
- Size (mm): 435x295x189
- Number of Nozzles: 1280
- Ink Cartridge: PG-745S, CL-746S (Opsional PG-745, CL-746 / PG-745XL, CL-746XL)
- Maximum Printing Resolution: 4.800 (Horizontal)*1 x 1.200 (Vertikal) dpi
- Print Speed Documents (ESAT / Simplex): 8.8 ipm (Hitam) / 4.4 ipm (Warna)
- Print Speed Documents (ESAT / Duplex): 1.9 ipm (Warna)
- Appearance: USB 2.0
- Duty Cycle (page/month): Up to 1200
- Ink Sensor Out: Tipe Jumlah Titik
- Noise Level (dBa): 56.5 (A4/ B/W)
- Operating Humidity (RH): 10-90% (Tanpa Pengembunan)
- Operating Temperature (°C): 5-35
- Power (V/Hz): AC 100-240 / 50/60
- Print Area Width: Hingga 203.2 mm (8inch), Tanpa Batas Tepi: Hingga 216 mm (8.5inch)
- Print Head Settings: Manual
- Print Speed Documents (FPOT Ready / Simplex): 11 sec. (Hitam) / 19 sec (Warna)
- Print Speed Photo (4 x 6 inch) (Borderless): 65 sec.
- Silent Mode: Avaliable
- Storage Humidity (RH): 5-95% (Tanpa Pengembunan)
- Storage Temperature (°C): 0-40
- HP Printer LaserJet Pro Multifunctionatribut:
- AIO Functions: Print, copy, scan
- Control Panel: 3.0-in; 320 x 240 pixel backlit graphical display; touchscreen; buttons (Home, Cancel, Help, Right/Left Arrows, Back); LED indicator lights (Ready, Error, Wireless)
- Copieer Reduce Enlarge: 25 to 400%
- Dimensions (WxDxH) (mm): 530x455x418
- Copy Speed (cpm): Black, A4: Up to 30 (9 single sheet on flatbed, default copy setting)
- Copy Resolution (dpi): Black (text and graphics): Up to 300x300
- Display: 3.0-in Touchscreen, LCD (colour graphics)
- Duty cycle: Up to 65000 pages
- Max number of Copies: Up to 99 copies
- Memory / Processor Speed (Mb/Mhz): 256/750
- Paper Handling Input: 350 sheets (standard), 100-sheet multipurpose tray, 250-sheet input tray; 250-sheet output bin
- Paper Handling Media Weight (g/m²): Tray 1: 60 to 199 ; Tray 2: 60 to 120 ; Tray 3: 60 to 120
- Power Consumption (W): 700 (Printing), 12.5 (Ready), 3.9 (Sleep), 0.2 (Off)
- Print Resolution Technologies: HP FastRes 1200, HP ProRes 1200
- Print Speed (ppm): Black (A4): Up to 30 ppm / As fast as 10 sec (black, A4)
- Recommended Monthly Page Volume: Up to 4000 to 8000 pages
- Scan Resolution: Hardware: Up to 1200 x 1200 dpi (mono/colour, flatbed); Optical: Up to 1200 x 1200 dpi (mono/colour, flatbed)
- Scan Size Maximum (mm): ADF, Flatbed: 297x420 (11.69x16.54in)
- Scan Type / Technology: Flatbed / CIS
- Standard Connectivity: 1 Hi-Speed USB 2.0 Device; 1 Hi-Speed USB 2.0 Host; 1 Fast Ethernet 10/100Base-TX; 1 Wireless 802.11b/g/n
- Acer Laptop Aspire 3 Series A314-35Deskripsi:Modern design with narrow border display, Higher performance with the latest Intel Celeron Processors - Quad Cores, Dual Storage Support with up to 1TB SSD/2TB HDD, Easy to share with 180 degree Lay Flat Design.atribut:
- Processor Manufacture: Intel
- GPU: Intel UHD Graphics
- GPU Manufacture: Intel
- Memory: 4GB DDR4 (onboard)
- Memory Unplugged: Yes, Free 1X SODIMM
- Screen Size (inch): 14
- Storage (Gb): 256
- Storage Type: SSD NVMe
- Epson Printer Colour Multifunction L SeriesDeskripsi:The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technologyatribut:
- Optical Resolution (dpi): 1200x2400
- Printer Language: ESC/P-R, ESC/P Raster
- Rated Voltage (V): AC 220-240
- Scanner Type: Flatbed colour image scanner
- Lenovo Laptop IdeaPad 3atribut:
- Display: 14.0 inch FHD (1920x1080)
- Operating System: Windows 11
- Battery: Integrated 38Wh
- Dimensions (WxDxH) (mm): 324.2x215.7x19.9
- Fingerprint Reader: None
- Speakers: Stereo speakers, 1.5W x2, Dolby Audio
- Acer Laptop Aspire 3 Series A314-22Deskripsi:Desain Modern dengan Narrow Border Display, RAM & Storage yang bisa diupgrade untuk penyimpanan lebih besar dan performa yang lebih tinggi.atribut:
- Processor: AMD R33250U
- Processor Manufacture: AMD
- GPU: AMD Radeon Graphics
- GPU Manufacture: AMD
- Memory Unplugged: Yes, Free 1X SODIMM
- Office Home and Student: OHS 2021
- Operating System: Win 11 Home
- Screen Size (inch): 14
- Storage Type: SSD NVMe
- Logitech Laptopatribut:
- Color: Grey
- Epson Printer Ink Tank Wi-Fi All-in-OneDeskripsi:Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.atribut:
- Rated Voltage (V): AC 220-240
- Rated Frequency (Hz): 50-60
- Epson Printer Ink Tank EcoTank All-in-OneDeskripsi:The multifunctional printing solutions - EcoTank L3210 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4,500 pages for black-and-white, and 7,500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling.
- Asus VivoBook 14Deskripsi:Whether at work or play, ASUS VivoBook 14 is the compact laptop that immerses you in whatever you set out to do. Its new frameless four-sided NanoEdge display boasts an ultraslim 5.7mm bezel, giving an amazing 87% screen-to-body ratio for supremely immersive visuals. The new ErgoLift hinge design also tilts the keyboard up for more comfortable typing. VivoBook 14 is powered by up to the latest Intel Core i7 processor with discrete NVIDIA graphics and dual storage drives to help you get things done with the least amount of fuss. What’s more, it's available in four unique finishes to suit your style.
- HP Printer Laser JetDeskripsi:Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.atribut:
- Print Technology: Laser
Daftar Harga printer multi fungsi Terbaru March 2026
| Asus ExpertBook | Rp11.999.900 |
| Epson Printer Ink Tank All-in-One | Rp2.599.900 |
| Canon Printer Multifunction | Rp1.699.900 |
| HP Printer LaserJet Pro Multifunction | Rp13.999.900 |
| Lenovo Laptop IdeaPad Slim 3 | Rp6.799.900 |
| Dell Laptop Latitude | Rp16.999.900 |
| Acer Laptop Aspire 3 Series A314-35 | Rp5.399.900 |
| Epson Printer Colour Multifunction L Series | Rp2.999.900 |
| Lenovo Laptop IdeaPad 3 | Rp6.999.900 |
| Acer Laptop Aspire 3 Series A314-22 | Rp6.199.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)